Weatherproof Box, 1-Gang, (5) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Item #: 11189
Cat #: IH5-1
UPC: 042269393103
Sign In or Register to view pricing and more.
Documents & Guides
Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 1/2 Inch, Silver, Aluminum, 5 Outlets, Two on Top, and Bottom and One on Back

Overview

Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 1/2 Inch, Silver, Aluminum, 5 Outlets, Two on Top, and Bottom and One on Back
Also known as: 042269393103, IH5-1

Specifications

Gangs: 1
Color: Silver
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Color: Silver
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)