Wallpack, LED, 86 Watt, 4500K, 480V

Item #: 1118942

Cat #: WLD86LED4

UPC: 765364924729

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 86 Watt, 4500K, 480 Volt, Lumens: 9173, DLC and ARRA Compliant

Overview

LED Wallpack, 86 Watt, 4500K, 480 Volt, Lumens: 9173, DLC and ARRA Compliant
Also known as: 765364924729, WLD86LED4

Specifications

Volts AC: 480
Wattage: 86
Color Temperature: 4500 (Cool White)
Light Technology: LED
Standards: DLC Listed (Standard)
Volts AC: 480
Color Temperature: 4500 (Cool White)
Standards: DLC Listed (Standard)
Wattage: 86
Light Technology: LED