NORDSONN Panel Interface Connector

Item #: 1118961

Cat #: P-P11R2-K3RF0-C3U396

UPC:

to view pricing and more.
NORDSONN P-P11R2-K3RF0 Panel Interface Connector with USB Type A/F to USB Type A/M; Category 5e RJ45; Panel Mount Housing; UL Type 4; GFCI Duplex Inside-Outlet; No Circuit Breaker. CUSTOM LOGO

Overview

NORDSONN P-P11R2-K3RF0 Panel Interface Connector with USB Type A/F to USB Type A/M; Category 5e RJ45; Panel Mount Housing; UL Type 4; GFCI Duplex Inside-Outlet; No Circuit Breaker. CUSTOM LOGO

Panel Interface Connector that typically mounts to the outside of a control panel housing. These programming ports eliminate the need to open the panel door and improve safety and compliance to NFPA 70e.

Also known as: P-P11R2-K3RF0-C3U396

Specifications

Mounting: Panel, Bulkhead
IP/NEMA Rating: IP65, NEMA 4
Type: Interface Module
Volts AC: 125
Mounting: Panel, Bulkhead
Type: Interface Module
IP/NEMA Rating: IP65, NEMA 4
Volts AC: 125