AB 855D-P10SC20B24Y3Y4Y5C1 30 MM

Item #: 1118982

Cat #: 855D-P10SC20B24Y3Y4Y5C1

UPC: 662074725311

to view pricing and more.
Documents & Guides
No Documents Available
AB 855D-P10SC20B24Y3Y4Y5C1 30 MM STACK LIGHT

Overview

AB 855D-P10SC20B24Y3Y4Y5C1 30 MM STACK LIGHT
Also known as: 662074725311, 855D-P10SC20B24Y3Y4Y5C1

Specifications

Mounting: Pole
Volts DC: 24
Size: 30 mm
Volts AC: 24
Mounting: Pole
Size: 30 mm
Volts DC: 24
Volts AC: 24