9W BR30 LED Lamp, 27K

Item #: 1119027

Cat #: LED9BR30DIMHO827G5

UPC: 046135780554

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Rated Hours: 25000, Standard Case Qty: 6

Overview

LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Rated Hours: 25000, Standard Case Qty: 6
Also known as: 046135780554, LED9BR30DIMHO827G5

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Lumens: 800
Wattage: 9
Light Technology: LED