TYPE EHD BRKR 1P 20A 277VAC MAX 14KAIC

Item #: 111909

Cat #: EHD1020L

UPC: 786679156704

Sign In or Register to view pricing and more.
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 20A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line and load, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 20A, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Line and load, 50/60 Hz

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.? The Series C?circuit breaker?is ideal for?panelboards,?switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.?

Also known as: 786679156704, EHD1020L

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 125
Poles: 1
Volts AC: 277
Amps: 20
Interrupt Rating AC: 14 kA