Incremental Encoder, 2.5" Diameter, Solid Shaft, Standard Square Flange,10mm Diameter Shaft with Fla

Item #: 1119112

Cat #: 847H-DL2A-AG00400

UPC: 889508486970

to view pricing and more.
Documents & Guides
Incremental Encoder , Standard Square Flange , 10 mm Diameter Shaft with Flat , 4.5 - 5.5 Volt Line Driver, TTL (B-Leads-A, CW, Z Gated with BN) , MS Connector, 10-Pin with Mating Connector, 400 Pulses per Revolution.

Overview

Incremental Encoder , Standard Square Flange , 10 mm Diameter Shaft with Flat , 4.5 - 5.5 Volt Line Driver, TTL (B-Leads-A, CW, Z Gated with BN) , MS Connector, 10-Pin with Mating Connector, 400 Pulses per Revolution.

Our Bulletin 847 High-resolution Incremental Optical Encoders feature a robust mechanical design and a metal code disk which provides a rugged bearing system that fits nearly all applications. Built to withstand shock, vibration, and a wide range of operating temperatures, these compact encoders are available with flange, hollow shaft, and blind hollow shaft options

Also known as: 889508486970, 847H-DL2A-AG00400

Specifications

Type: Shaft, Incremental Encoder
Diameter: 10 mm, 2.500 in
Volts DC Range: 8 - 30
Pins: 10
Type: Shaft, Incremental Encoder
Volts DC Range: 8 - 30
Diameter: 10 mm, 2.500 in
Pins: 10