LED Lamp, A19, 60W Equivalent, 2700K, Soft White

Item #: 1119156
Cat #: A19-60W-27K-U1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, A19, 60 Watt Equivalent, 2700K, Soft White, Dimmable to 5% with select dimmers

Overview

LED Lamp, A19, 60 Watt Equivalent, 2700K, Soft White, Dimmable to 5% with select dimmers
The A19 LED bulb delivers up to 1,150 lumens of warm (2700K) light or cool (5000K) light while consuming up to 88% less energy than the incandescent bulbs they replace. The A19 is instant-on, compatible with most standard incandescent dimmers, and is ENERGY STAR® certified.
Also known as: A19-60W-27K-U1

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Light Technology: LED
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)