TALON 320A 4J RGLS 1POS LVRBPS MS OH/UG

Item #: 111918

Cat #: 44704-82PP

UPC: 783643180413

to view pricing and more.
Documents & Guides
320A 4J RGLS 1POS LVRBPS MS OH/UG-SW 3/8 HQ4SSW STL COVERPLATE LUGS NO GR/W.HATRISER., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

320A 4J RGLS 1POS LVRBPS MS OH/UG-SW 3/8 HQ4SSW STL COVERPLATE LUGS NO GR/W.HATRISER., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783643180413, 44704-82PP

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Type: OH/UG
IP/NEMA Rating: NEMA 3R
Amps: 320
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Type: OH/UG