Cat 6A Shielded Patch Cord, Yellow, 3 Meters, 28 AWG

Item #: 1119258

Cat #: STP28X3MYL

UPC: 074983006908

to view pricing and more.
TX6A™ 10Gig™ STP Patch Cord, Category 6A, Shielded, Yellow, 3 Meters, 28 AWG

Overview

TX6A™ 10Gig™ STP Patch Cord, Category 6A, Shielded, Yellow, 3 Meters, 28 AWG

With an ultra-thin, shielded design, simplify your high-speed network connections with tangle-free latches. Our Cat 6A STP patch cord is perfect for your networking needs.

Also known as: 074983006908, STP28X3MYL

Specifications

Gauge: 28 AWG
Type: CAT 6A
Length: 3 m
Color: Yellow
Shielding: Shielded
Gauge: 28 AWG
Length: 3 m
Shielding: Shielded
Type: CAT 6A
Color: Yellow