Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI (NAB)

Item #: 1119364
Cat #: CHFCAF120
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC. Includes: Diagnostic LED Trip Indication.

Overview

20 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC. Includes: Diagnostic LED Trip Indication.
Also known as: CHFCAF120

Specifications

Family / Style: CH
Amps: 20
Poles: 1
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)