REXEL logo

Trader Work Gloves - Size: Large

Item #: 1119453
Cat #: GTR-17YBRL
UPC: 879501009023
Sign In or Register to view pricing and more.
Work Glove, Trader, Material, Synthetic Leather, Spandex, Size: Large.

Product Overview

Work Glove, Trader, Material, Synthetic Leather, Spandex, Size: Large.
Also known as: 879501009023, GTR-17YBRL
Frequently Bought Together (75)
Ideal
34-002 Fuse Puller,Ideal,Safe-T-Grip,MED,PCKT,7-1/2 IN LEN,GLS Filled Polypropylene
Fluke
T5-1000-USA Multimeter, 40-300VAC
Brady
105966 Personal Breaker Lockout Kit (No Padlocks)
Fluke
FLUKE-87-5/E2-KIT Digital Multimeter
Milwaukee
48-89-4633 10 Pc Shockwave™ Red Helix™ Titanium Drill Bit Set
Klein
1202S Aviation Snips with Wire Cutter, Straight, 18-22 Gauge
DEWALT
DWA2T35IR 35 Piece Impact Ready Screw-drivin Kt
Klein
NCVT-2 Dual Range Non-Contact Voltage Tester *** Discontinued ***
Klein
32500 11-in-1 Screwdriver/Nut Driver
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Klein
55400 Tradesman Pro Suspenders, Black
Lift Safety
EFR-6C Flanker Protective Eyewear - Translucent, Clear
Klein
85191 Conduit Fitting/Reaming Screwdriver
Channellock
430 Tongue and Groove Plier, 10", Max Jaw Opening 2", 7 Settings
Klein
70579 5-Piece Hex Key Set
Klein
1005 Crimping/Cutting Tool for Connectors, 10-22 AWG
Klein
600-6 Keystone HD Screwdriver, Square Shank, 5/16"
Klein
65508 20-Piece 3/8" Drive Socket Wrench Set
Lenox
12132HT50 12" High Tension Hacksaw Frame
Klein
D507-10 Adjustable Wrench Extra Capacity, 10-Inch
Klein
630M 2-Piece Magnetic Nut Driver Set
Klein
70581 8-Piece Hex Key Set
Klein
86125 Single Hook Tape Measure, 25' *** Discontinued ***
Klein
32561 Multi-Bit Stubby Screwdriver/Nut Driver
Klein
604-3 #0 Phillips Miniature Screwdriver
Lift Safety
GTR-17YBR1L Trader Work Gloves - Size: X-Large
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Lift Safety
GTA-17KKL Tacker Work Gloves - Size: Large, Black
Lift Safety
GON-17KKL Work Glove, Lightweight Mesh - Size: Large
Lift Safety
G8S-6S1L Unlined Leather Glove - Size: X-Large
Lift Safety
G8S-6SL Unlined Leather Glove - Size: Large
Lift Safety
GPW-15KL LARGE PALMER MICRO FOAM WINTER GLOVE *** Discontinued ***
Hubbell-Raco
2054 Conduit Hanger with Bolt, Diameter: 1", Steel
Power-Strut
PS1300-1-AS-EG Strut Strap, Universal, 1", Steel
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Knipex
87-01-250-SBA 10" Cobra Pliers
3M
CP-25WB+ Red Fire Barrier Caulk, 10.1 Fl Oz Cartridge, Halogen Free
Multiple
THHN6STRBLK-CUT 6 AWG THHN Stranded Copper, Black, Cut to Length
Klein
32751 Adjustable Length Screwdriver 4"-8"
Klein
J2139NECRN 9-1/2" Side Cutters with Wire Stripper/Crimper
Klein
K12055 Cable Stripper/Cutter
Multiple
100MA 1" PVC Male Terminal Adapter.
Hubbell-Raco
3514RAC Liquidtight Connector, Straight, 1", Insulated, Malleable Iron
Multiple
300MA 3" PVC Male Terminal Adapter.
Lift Safety
GHR-17YBRM Handler Glove, Grey, Medium
Appleton
NMM-11 1/2" Liquidtight Connector, Straight, Nylon, For Type B
Appleton
1902 EMT Conduit Strap, 1-Hole, 3/4", Steel
Appleton
8465 4" Square Cover, Flat, Blank
Fluke
FLUKE-1AC-A1-II VoltAlert Voltage Detector, 90-1000VAC
Lift Safety
GPL-10Y1L Latex Dip Glove, X-Large *** Discontinued ***
Knipex
88-01-250-SBA 10" Alligator Pliers
Dottie
1032PS Screw Kit, #10-32 Phillips/Slotted Round Head Machine Screws
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Lift Safety
GHR-17CFBRM Handler Glove, Gray/Black, Medium
Multiple
THHN14STRPNK500RL 14 AWG THHN/THWN Stranded Copper, Pink, 500'
Multiple
THHN12STRYEL500RL 12 AWG THHN/THWN Stranded Copper, Yellow, 500 '
Multiple
THHN14STRYEL500RL 14 AWG THHN/THWN Stranded Copper, Yellow, 500'
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
3M
SF400C-WV-6-PS SecureFit 400 Eye Protection, Clear, Anti-Fog
Lenox
20578818R Reciprocating Saw Blade, 8" (5PK)
Greenlee
864 PVC Tubing Cutter
Greenlee
660 Cutter Kit, 7/8" - 2"
3M
T/R+JUG 18 to 8 AWG Wire Connector, Tan/Red
3M
35-YELLOW-3/4X66FT Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
3M
35-GRAY-3/4X66FT Color Coding Electrical Tape, Vinyl, Gray, 3/4" x 66'
CRC
02083 Di-Electric Grease - 10.5oz Aerosol Spray Can
Burndy
YS2CLBOX Compression Buttsplice, Copper, 2 AWG, Standard Barrel
Lenox
23932 9-in-1 Screwdriver/Nut Driver
Arlington
145 2" Aluminum Entrance Cap, Clamp On Type
Lift Safety
G8S-6SM Unlined Leather Glove - Size: Medium
Klein
70579 5-Piece Hex Key Set
3M
O/B+JUG Wire Connector, 2#22-3#12 or 3#14, Blue/Orange, Flexible Skirt
3M
50-UNPRINTED-2X100FT-BULK Corrosion Protection Tape, 10 mil, Unprinted, 2"x100'
3M
SCOTCHFIL 1 1/2" X 60" INSUL PUTTY

Specifications

Type: Mechanic, Gloves
Size: L
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Material: Spandex, Synthetic Leather
Size: L

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)