REXEL logo

Work Glove, Lightweight Mesh - Size: X-Large

Item #: 1119455
Cat #: GON-17KK1L
UPC: 879501008880
Sign In or Register to view pricing and more.
Work Glove, Option, Lightweight Mesh, Size: X-Large, Color: Black

Product Overview

Work Glove, Option, Lightweight Mesh, Size: X-Large, Color: Black
Also known as: 879501008880, GON-17KK1L
Frequently Bought Together (73)
Lift Safety
GON-17KKL Work Glove, Lightweight Mesh - Size: Large
Lift Safety
EQT-12KC Qwest Protective Half Frame - Black, Clear
Lift Safety
GON-17KKM Work Glove, Lightweight Mesh - Size: Medium
Lift Safety
AV2-10L1L Safety Vest, Viz-Pro 2 - Size: X-Large, Yellow
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Lift Safety
GTA-17KK1L Tacker Work Gloves - Size: X-Large, Black
Kidde Fire
21006204P Fire Extinguisher, Red
Lift Safety
GON-17KKL Work Glove, Lightweight Mesh - Size: Large
Lift Safety
GTR-17YBR1L Trader Work Gloves - Size: X-Large
Lift Safety
GHR-17YBR1L Handler Glove, Grey, X-Large
Energizer
EN92 AAA Battery, Alkaline, 1.5V, 1,200 mAh at 25 mA
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Milwaukee
48-22-3100 Inkzall Black Fine Point Marker
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Multiple
200FA 2" PVC Female Terminal Adapter.
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Lift Safety
EFR-6C Flanker Protective Eyewear - Translucent, Clear
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
GRC12590 1-1/4" Rigid Elbow, 90°, Steel
Lift Safety
GHR-17YBR1L Handler Glove, Grey, X-Large
Lift Safety
GTR-17YBR1L Trader Work Gloves - Size: X-Large
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Lift Safety
GTA-17KK1L Tacker Work Gloves - Size: X-Large, Black
Lift Safety
GON-17KKM Work Glove, Lightweight Mesh - Size: Medium
Multiple
125 1-1/4" PVC Conduit, 10', Schedule 40
Knipex
87-01-180-SBA Pump Pliers, 7", Max Jaw Opening 1-1/4", 11 Settings
Lift Safety
KP2-0K Textureed Knee Pads
Lift Safety
GON-17KKL Work Glove, Lightweight Mesh - Size: Large
Multiple
UA050GRY100CL Liquidtight, Type: UA, 1/2", 100' Coil
Lift Safety
GHR-17CFBR1L Handler Glove, Camo, X-Large
Multiple
200MA 2" PVC Male Terminal Adapter.
Appleton
L-200 Conduit Locknut, 3/4", Steel
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Milwaukee
48-28-4006 Bit Extension, 12"
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Appleton
4075S Set Screw Connector, 3/4" Steel
Ideal
41-697 Marking Pen, Black
Ideal
38-500 Multi-Purpose Towel - 82 Wipes
3M
SF201AF-EA Protective Eyewear, Clear lens, 20/cs
Dottie
MT10L Magnetic Hex Tool, 5/16 x 2-9/16"
Eaton B-Line
88-HSC HINGE SCREW COVER WIREWAY, CONNECTOR HS 8X8
Dottie
620 Ship Auger Bit, 1-1/4"
Dottie
616 1" Auger Bit ( Short )
Dottie
FA10 10-Person First Aid Kit - 100 Pieces *** Discontinued ***
Dottie
MLE200 Foam Ear Plugs, NRR 30db
Eaton B-Line
6648-HSNK Lay-In Wireway, Type 1, Hinge Cover, 6" x 6" x 48", Steel, Gray, No KOs
Multiple
200 2" PVC Conduit, 10', Schedule 40
Dottie
LW14 Lock Washer, 1/4", Steel
Multiple
100FA 1" PVC Female Terminal Adapter.
Eaton B-Line
8836-HSNK Lay-In Wireway, Type 1, Hinge Cover, 8" x 8" x 36", Steel, Gray, No KOs
Thomas & Betts
270S 3/4 IN STAMPED STEEL COVER, FORM 7
Thomas & Betts
H100GR-TB 1 INCH T&B ZINC GROUNDING HUB
Lenox
20585156R Reciprocating Saw Blade, 12"
Dottie
SDS36614 SDS 4 Plus Rotary Hammer Drill Bit, 3/16 x 4-1/2"
Houston Wire
HW40101802 18/2 AWG, CMR/CL3R, Non-Plenum, Shielded, 1000'
Klein
630-3/8 Hex Nut Driver, 3/8"
Eaton B-Line
66-HSC Wireway Connector, 6" x 6", Swing Gate
CRC
14050 Cutting Oil - 12oz Aerosol Spray Can
Dottie
RGZ2 White Knit Rags, Medium Weight - 2lb Bag

Specifications

Type: Mechanic, Gloves
Size: XL
Color: Black
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Color: Black
Size: XL
Material: Spandex, Synthetic Leather

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)