REXEL logo

Work Glove, Lightweight Mesh - Size: Large

Item #: 1119456
Cat #: GON-17KKL
UPC: 879501008873
Sign In or Register to view pricing and more.
Work Glove, Option, Lightweight Mesh, Size: Large, Color: Black

Product Overview

Work Glove, Option, Lightweight Mesh, Size: Large, Color: Black
Also known as: 879501008873, GON-17KKL
Frequently Bought Together (73)
Lift Safety
GON-17KK1L Work Glove, Lightweight Mesh - Size: X-Large
Lift Safety
GON-17KKM Work Glove, Lightweight Mesh - Size: Medium
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Lift Safety
GTA-17KKL Tacker Work Gloves - Size: Large, Black
Lift Safety
GTR-17YBRL Trader Work Gloves - Size: Large
Lift Safety
GHR-17YBRL Handler Glove, Grey, Large
Multiple
200MA 2" PVC Male Terminal Adapter.
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Appleton
8465 4" Square Cover, Flat, Blank
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Lift Safety
GON-17KK1L Work Glove, Lightweight Mesh - Size: X-Large
Fluke
FLUKE-1AC-A1-II VoltAlert Voltage Detector, 90-1000VAC
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
100 EMT Conduit, 1", Steel, 10'
Lift Safety
GON-17KKM Work Glove, Lightweight Mesh - Size: Medium
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Eaton B-Line
N228ZN SPRING NUT, 3/8-IN.-16 THREAD, 3/8-IN. NUT
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
3M
35-BLUE-3/4X66FT Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
Hubbell-Raco
3402 Liquidtight Connector, Straight, 1/2", Malleable Iron
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
100MA 1" PVC Male Terminal Adapter.
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Hubbell-Raco
2082 EMT Conduit Strap, 1-Hole, 1/2", Steel
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Klein
D2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Multiple
200CPL 2" PVC Conduit Coupling
Lift Safety
GHR-17YBRL Handler Glove, Grey, Large
Panduit
S7-50-C0 Cable Tie, 7.4" Long, Standard, Nylon, Weather Resistant, Black
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
3M
35-YELLOW-3/4X66FT Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
3M
35-ORANGE-3/4X66FT Color Coding Electrical Tape, Vinyl, Orange, 3/4" x 66'
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
3M
35-BROWN-3/4X66FT Color Coding Electrical Tape, Vinyl, Brown, 3/4" x 66'
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Dottie
14H114 Concrete Anchor Screw, 1/4" x 1-1/4", Hex Head, Slotted
Ideal
30-072 Wire Connector, 22 to 14 AWG, 300V, Blue
Lift Safety
GON-17KK1L Work Glove, Lightweight Mesh - Size: X-Large
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Dottie
FENW14114 Fender Washer, 1/4" x 1-1/4", Steel
Dottie
TEKHW1034 Self-Drilling Screw, #10 x 3/4", Steel, Hex Washer Head
Ideal
38-500 Multi-Purpose Towel - 82 Wipes
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Thomas & Betts
5232 Liquidtight Connector, Straight, 1/2", Steel
Eaton B-Line
88-HSC HINGE SCREW COVER WIREWAY, CONNECTOR HS 8X8
Dottie
620 Ship Auger Bit, 1-1/4"
Dottie
616 1" Auger Bit ( Short )
Multiple
200MA 2" PVC Male Terminal Adapter.
Dottie
MB381 Tap Bolt, 3/8" x 1", Steel, Zinc Plated
Dottie
MB141 Tap Bolt, 1/4" x 1", Steel, Zinc Plated
Eaton B-Line
88-HSENK Wireway Closure Plate, 8" x 8", Type 1, Galvanized, No KOs
ABB
THQL1120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series
Panduit
PLT3S-C0 Cable Tie, Standard, 11.5" Long, UV Nylon, Black, 100/Pack
CRC
14050 Cutting Oil - 12oz Aerosol Spray Can
Ideal
31-388 ClearGlide Wire Pulling Lubricant - 1 Quart Squeeze Bottle
Dottie
RGZ2 White Knit Rags, Medium Weight - 2lb Bag
Ideal
31-340 Powr-Fish Pull Line, 6,500 Ft.

Specifications

Type: Mechanic, Gloves
Color: Black
Size: L
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Size: L
Color: Black
Material: Spandex, Synthetic Leather

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)