Work Glove, Lightweight Mesh - Size: Large

Item #: 1119456

Cat #: GON-17KKL

UPC: 879501008873

to view pricing and more.
Documents & Guides
Work Glove, Option, Lightweight Mesh, Size: Large, Color: Black

Overview

Work Glove, Option, Lightweight Mesh, Size: Large, Color: Black
Also known as: 879501008873, GON-17KKL

Specifications

Type: Mechanic, Gloves
Color: Black
Size: Large
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Size: Large
Color: Black
Material: Spandex, Synthetic Leather