Tacker Work Gloves - Size: X-Large, Camouflage

Item #: 1119459
Cat #: GTA-17CFBR1L
UPC: 879501008286
Sign In or Register to view pricing and more.
Documents & Guides
Work Glove, Tacker, Material: Leather, Color: Camouflage, Size: X-Large.

Overview

Work Glove, Tacker, Material: Leather, Color: Camouflage, Size: X-Large.
Also known as: 879501008286, GTA-17CFBR1L

Specifications

Type: Mechanic, Gloves
Size: XL
Color: Camouflage
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Color: Camouflage
Size: XL
Material: Spandex, Synthetic Leather

Customer Reviews

No reviews for this product
(0)