REXEL logo

Tacker Work Gloves - Size: Large, Black

Item #: 1119465
Cat #: GTA-17KKL
UPC: 879501008224
Sign In or Register to view pricing and more.
Work Glove, Tacker, Material: Leather, Color: Black, Size: Large.

Product Overview

Work Glove, Tacker, Material: Leather, Color: Black, Size: Large.
Also known as: 879501008224, GTA-17KKL
Frequently Bought Together (74)
Lift Safety
GTA-17KK1L Tacker Work Gloves - Size: X-Large, Black
Lift Safety
GTA-17KKM Tacker Work Gloves - Size: Medium, Black
Lift Safety
GON-17KKL Work Glove, Lightweight Mesh - Size: Large
Lift Safety
GHR-17YBRL Handler Glove, Grey, Large
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Lift Safety
GTR-17YBRL Trader Work Gloves - Size: Large
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
3M
35-ORANGE-3/4X66FT Color Coding Electrical Tape, Vinyl, Orange, 3/4" x 66'
Lift Safety
GTA-17KK1L Tacker Work Gloves - Size: X-Large, Black
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Lift Safety
GON-17KKM Work Glove, Lightweight Mesh - Size: Medium
Klein
32500 11-in-1 Screwdriver/Nut Driver
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Multiple
RMX142WG250CL NM-B - 14/2 Solid Copper White 250'
Knipex
87-01-250-SBA 10" Cobra Pliers
Klein
11055 Wire Stripper/Cutter, 10-18 AWG
Dottie
FENW14114 Fender Washer, 1/4" x 1-1/4", Steel
Lift Safety
GHR-17YBRL Handler Glove, Grey, Large
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
Lift Safety
GTA-17KKM Tacker Work Gloves - Size: Medium, Black
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
Lift Safety
GHR-17CFBRL Handler Glove, Camo, Large
Lift Safety
GHR-17YBRM Handler Glove, Grey, Medium
Multiple
THHN6STRBLK-CUT 6 AWG THHN Stranded Copper, Black, Cut to Length
Lift Safety
EQT-12KST Qwest Protective Half Frame - Black, Smoke
Power-Strut
038X120 3/8" Threaded Rod, 10'
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
150 1-1/2" PVC Conduit, 10', Schedule 40
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Lift Safety
GTR-17YBRL Trader Work Gloves - Size: Large
Dottie
FENW381 Fender Washer, 3/8" x 1", Steel, Zinc Plated
Multiple
THHN10STRRED500RL 10 AWG THHN Stranded Copper, Red 500'
Dottie
RC2 3/8" Rod Coupling
Appleton
L-200 Conduit Locknut, 3/4", Steel
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Klein
70579 5-Piece Hex Key Set
Lift Safety
KAX-0K Knee Pads, Apex Gel
Dottie
HNS38 Hex Nut, 3/8", Stainless Steel
Knipex
86-03-180-SBA 7-1/4" Wrench/Pliers Combination, Limited Quantities Available
Lift Safety
GTA-17KKM Tacker Work Gloves - Size: Medium, Black
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
Orbit Industries
BHA-24 Adjustable Bar Hanger, 17 to 26", Self Tapping Screws, Steel
Knipex
87-02-250-SBA 10" Pump Pliers
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
Lift Safety
KP2-0K Textureed Knee Pads
Lift Safety
GHR-17CFBRM Handler Glove, Gray/Black, Medium
Eaton B-Line
AW200 HUB 2 INCH
Multiple
THHN10SOLGRN500RL 10 AWG THHN Solid Copper, Green, 500'
Ideal
WT51-B Wire Connector, Winged, 18 to 12 AWG, 600V, Yellow
Greenlee
36414 Step Bit, 7/8 - 1-3/8"
Multiple
150 1-1/2" PVC Conduit, 10', Schedule 40
Multiple
150FA 1-1/2" PVC Female Terminal Adapter.
Multiple
MCAL103SOLWG250CL 10/3 w/Ground, MC, Aluminum Armor, Solid
Dottie
TEKW834 Self-Drilling Screw, #8 x 3/4", Steel, Wafer Head
Klein
J2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/8"
Ideal
44-916 Safety Lockout Padlock, Red
Ideal
30-644J Wire Connector, Type: Winged Twister, 22 to 8 AWG, Red/Tan
Appleton
HUB125DN Conduit Hub, 1-1/4", Insulated, Raintight, Zinc Die Cast
nVent Caddy
KX Conduit Hanger MC/AC or BX, #8 to #12 Wire Size, Steel

Specifications

Type: Mechanic, Gloves
Color: Black
Size: L
Material: Spandex, Synthetic Leather
Type: Mechanic, Gloves
Size: L
Color: Black
Material: Spandex, Synthetic Leather

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)