Channel, 24" x 4" (600mm x 100mm), 10'

Item #: 1119614

Cat #: FR24X4YL10

UPC: 074983111558

to view pricing and more.
Used to carry cables horizontally throughout the system. Use QuikLock Coupler FRBC24X4YL to attach channel and/or fittings.

Overview

Used to carry cables horizontally throughout the system. Use QuikLock Coupler FRBC24X4YL to attach channel and/or fittings.
Also known as: 074983111558, FR24X4YL10

Specifications

Width: 24 in
Height: 4 in
Material: PVC
Length: 10 ft
Color: Yellow
Family / Style: FiberRunner®
Width: 24 in
Material: PVC
Color: Yellow
Height: 4 in
Length: 10 ft
Family / Style: FiberRunner®