Fitting, Horizontal 45 Degree, 24x4, (60

Item #: 1119617

Cat #: FRH4524X4YL

UPC: 074983111589

to view pricing and more.
Attaches to 24x4 channel and/or fittings to create a 45° horizontal turn from a straight horizontal run, Yellow.

Overview

Attaches to 24x4 channel and/or fittings to create a 45° horizontal turn from a straight horizontal run, Yellow.
Also known as: 074983111589, FRH4524X4YL

Specifications

Width: 24 in
Height: 4 in
Material: PVC
Angle: 45°
Color: Yellow
Family / Style: FiberRunner®
Type: 45° Horizontal Elbow
Width: 24 in
Material: PVC
Color: Yellow
Type: 45° Horizontal Elbow
Height: 4 in
Angle: 45°
Family / Style: FiberRunner®