Fitting, Outside Vertical 45o, 24x 4 (60

Item #: 1119620

Cat #: FROV4524X4YL

UPC: 074983111824

to view pricing and more.
Attaches to 24x4 channel and/or fittings to create a 45° downward angle from a straight horizontal run. Used with inside vertical 45° angle fitting FRIV4524X4YL to change level of a horizontal run.

Overview

Attaches to 24x4 channel and/or fittings to create a 45° downward angle from a straight horizontal run. Used with inside vertical 45° angle fitting FRIV4524X4YL to change level of a horizontal run.
Also known as: 074983111824, FROV4524X4YL

Specifications

Width: 24 in
Height: 4 in
Material: PVC
Angle: 45°
Color: Yellow
Family / Style: FiberRunner®
Type: 45° Vertical Outside
Width: 24 in
Material: PVC
Color: Yellow
Type: 45° Vertical Outside
Height: 4 in
Angle: 45°
Family / Style: FiberRunner®