This product has been discontinued.

Fitting, Horizontal Tee, 24x4, (600mm x1
Item #: 1119621
Cat #: FRT24X4W12YL
UPC: 074983111688
to view pricing and more.
Documents & Guides
Attaches to 24x4 channel and/or fittings to create a 90° horizontal branch with a 12x4 exit from straight horizontal run. Accepts optional split cover FRTCV24W12YL.
Overview
Attaches to 24x4 channel and/or fittings to create a 90° horizontal branch with a 12x4 exit from straight horizontal run. Accepts optional split cover FRTCV24W12YL.
Also known as: 074983111688, FRT24X4W12YL
Specifications
| Type: | Horizontal Tee |
| Width: | 24 in |
| Length: | 12 in |
| Height: | 4 in |
| Material: | PVC |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | Horizontal Tee |
| Length: | 12 in |
| Material: | PVC |
| Family / Style: | FiberRunner® |
| Width: | 24 in |
| Height: | 4 in |
| Color: | Yellow |