Prefabricated Gate Jumper Assembly with Ground Leads, Right Hand, 2 1/2" Gate, 1 1/4" Post, 4/0 Str

Item #: 1119711

Cat #: A239EB2S242Q4RH

UPC: 782856779209

to view pricing and more.
Documents & Guides
Prefabricated Gate Jumper Assembly with Ground Leads, Right Hand, 2 1/2" Gate, 1 1/4" Post, 4/0 Stranded, 4' Ground

Overview

Prefabricated Gate Jumper Assembly with Ground Leads, Right Hand, 2 1/2" Gate, 1 1/4" Post, 4/0 Stranded, 4' Ground

Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube.

Also known as: 782856779209, A239EB2S242Q4RH

Features & Benefits

  • Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube
  • Jumper conductor is insulated
  • Stainless steel hardware included
  • Available in either left or right-hand orientation

Specifications

Material: Copper
Length: 4 ft
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Finish: Tinned
Material: Copper
Standards: California Proposition 65
Finish: Tinned
Length: 4 ft
Allowable Gauge Range: 4/0