Drive, Adjustable Frequency, 77A, Frame 5, 60HP ND, 50HP HD, 480VAC

Item #: 1119756

Cat #: 20F11GD077JA0NNNNN

UPC: 889508818665

to view pricing and more.
Documents & Guides
Drive, PowerFlex 753, Adjustable Frequency, Embedded I/O, Air Cooled, 77 Amp, Frame 5, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, 480 Volt AC, AC Input with DC Terminals, Type 12/IP54, Filtered, CM Jumper Installed, DB Transistor, No HIM

Overview

Drive, PowerFlex 753, Adjustable Frequency, Embedded I/O, Air Cooled, 77 Amp, Frame 5, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, 480 Volt AC, AC Input with DC Terminals, Type 12/IP54, Filtered, CM Jumper Installed, DB Transistor, No HIM

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW

Also known as: 889508818665, 20F11GD077JA0NNNNN

Specifications

Amps: 77
Phase: 3
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Size: 5
Horsepower: 60, 50
Type: Drive, General Machinery
Amps: 77
Volts AC: 480
Size: 5
Type: Drive, General Machinery
Phase: 3
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 60, 50