Relay, 120V AC Coil, 4PDT, Has Been Replaced By Eaton D2RF4A

Item #: 111977

Cat #: D2PF4AA

UPC: 782116484539

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 120V AC Coil, 4PDT, Contact Rating: 10 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D2RF4A

Overview

General Purpose Relay, 120V AC Coil, 4PDT, Contact Rating: 10 Amp. Terminal Style: 14 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D2RF4A
Also known as: 782116484539, D2PF4AA

Specifications

Type: General Purpose Relay, 4PDT
Volts AC Control: 120
Base: 14-Blade
Amps: 10
Mounting: Socket
Poles: 4
Type: General Purpose Relay, 4PDT
Base: 14-Blade
Mounting: Socket
Volts AC Control: 120
Amps: 10
Poles: 4