Wall-Mount Enclosure/Window

Item #: 1119936

Cat #: CSD201610WLG

UPC: 783510378097

Sign In or Register to view pricing and more.
Wall-Mount Enclosure/Window, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 20.00x16.00x10.00, Material/finish: Steel/ltgray

Overview

Wall-Mount Enclosure/Window, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 20.00x16.00x10.00, Material/finish: Steel/ltgray

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510378097, CSD201610WLG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Depth: 10 in
Height: 20 in
Width: 16 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Depth: 10 in
Width: 16 in
Finish: Powder Coated
Color: Light Gray
Height: 20 in
Material: Steel