Grounding Bushing, 3", Threadless, Insulated, Malleable Iron

Item #: 112010

Cat #: GIB-300LS-4AC

UPC: 781381091480

to view pricing and more.
3", Insulated Ground Bushing, Threadless, Set-Screw Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.

Overview

3", Insulated Ground Bushing, Threadless, Set-Screw Type, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.

GIB-LS Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure.GIB-LS Series is provided with a set-screw allowing fitting to

lock bushing in any desired position, UL listed for use with copper or aluminum grounding conductors.

Also known as: 781381091480, GIB-300LS-4AC

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3 in