
Sign In or Register to view pricing and more.
Documents & Guides
SIMpull™ Fish Tape, 4.5 mm, 240 Feet, Flexible Metal Leader, Tube
Overview
SIMpull™ Fish Tape, 4.5 mm, 240 Feet, Flexible Metal Leader, Tube
SIMPULL Fish Tape 4.5mm 240' Tube
Also known as: 032886964770, 63164701
Specifications
Length: | 240 ft |
Type: | Fish Tape |
Standards: | California Proposition 65 |
Size: | 4.5 mm |
Length: | 240 ft |
Standards: | California Proposition 65 |
Type: | Fish Tape |
Size: | 4.5 mm |
Customer Reviews
No reviews for this product
(0)