This product has been discontinued.

Copper Compression Lug, 1 Hole, #2 AWG F
Item #: 1120403
Cat #: LCAX2-12H-E
UPC: 074983442638
Sign In or Register to view pricing and more.
Documents & Guides
One-hole, flex lug, #2 AWG wire, 1/2 stud hole, 45° angle tongue.
Overview
One-hole, flex lug, #2 AWG wire, 1/2 stud hole, 45° angle tongue.
Also known as: 074983442638, LCAX2-12H-E
Specifications
| Color: | Brown |
| Stud Size: | 1/2 in |
| Color: | Brown |
| Stud Size: | 1/2 in |