F20T12 BL (PK X 15)

Item #: 112043

Cat #: 23191I

UPC: 726585231911

to view pricing and more.
Documents & Guides
SRS 23191I F20T12 BL (PK X 15)

Overview

SRS 23191I F20T12 BL (PK X 15)
Also known as: 726585231911, 23191I

Specifications

Wattage: 20
Length: 24 in , 2 ft
Type: Blacklight, Shatter-Resistant
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Wattage: 20
Type: Blacklight, Shatter-Resistant
Base: Medium Bi-Pin (G13)
Length: 24 in , 2 ft
Light Technology: Fluorescent
Material: Safety Coated Glass