TCP 33118SP50K

Item #: 1120493
Cat #: 33118SP50K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides

Overview

TCP 33118SP50K
Also known as: 33118SP50K

Specifications

Wattage: 18
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Type: Spring
Lumens: 1150
Color: White
Base: 2-Pin Twist Lock (GU24)
Wattage: 18
Color Rendering Index (CRI): 82
Lumens: 1150
Base: 2-Pin Twist Lock (GU24)
Color Temperature: 5000 (Bright White)
Type: Spring
Color: White

Customer Reviews

No reviews for this product
(0)