350 MCM to 6 AWG, 1-Pole, Connector Block

Item #: 112073

Cat #: AM-P1-P1

UPC: 662381166104

Sign In or Register to view pricing and more.
Documents & Guides
Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 6 AWG - 350 MCM, Load Side: (1) 6 AWG - 350 MCM, 600V, 350 Amps per Pole, Surface Mount.

Overview

Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 6 AWG - 350 MCM, Load Side: (1) 6 AWG - 350 MCM, 600V, 350 Amps per Pole, Surface Mount.

Each block can stand alone or combine with other blocks to form a multi-block set. Add as many holes as you need, in any configuration you want! There are no end pieces or connector pieces to fool around with. The connector body is made from high-strength, high-conductivity aluminum alloy and is mounted in a high-strength glass-filled polyester base.

Also known as: 662381166104, AM-P1-P1

Specifications

Amps: 350
Mounting: Surface
Color: Black
Allowable Gauge Range: 6 - 250
Amps: 350
Color: Black
Mounting: Surface
Allowable Gauge Range: 6 - 250