Interval Timer, 60 Minute, No Hold, 20 A, 125 VAC

Item #: 112078
Cat #: C560M
UPC: 786261155054
Sign In or Register to view pricing and more.
Documents & Guides
Interval Timer, 60 Minute, No Hold, 20 Amp, 125 Volt AC, Metal Wallplate

Overview

Interval Timer, 60 Minute, No Hold, 20 Amp, 125 Volt AC, Metal Wallplate
Tork 60 Min Twist Timer No Hold - Metal Wallplate APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: Brushed-metal aluminum. VARIABLE TIMING: Twist knob for time ON setting up to 60 min. HOLD FEATURE: No Hold on this model. EASY SET : No adjustments. Just wire and go, EASY WIRING: No neutral required. Great for retrofit, Use as single or in multi-gang box with no de-rating. SWITCH TYPE: SPST WALL PLATE: Includes real metal wall plate with screw mounting, to add extra security for commercial applications.  CONTACT RATINGS: VOLTAGE: 125/250/277VAC 50/60Hz RESISTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A INDUCTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A TUNGSTEN: 125 VAC Rating: 7A MOTOR: 125VAC Rating: 1HP 250VAC Rating: 2HP
Also known as: 786261155054, C560M

Specifications

Type: Spring Wound
Amps: 10, 7, 20
Volts AC: 277, 250, 125
Poles: 1
Color: Aluminum
Range: 60 min
Type: Spring Wound
Volts AC: 277, 250, 125
Color: Aluminum
Amps: 10, 7, 20
Poles: 1
Range: 60 min

Customer Reviews

No reviews for this product
(0)