A-B 800T-FXJ2A5 30mm Push-Pull Devi

Item #: 1120919

Cat #: 800T-FXJ2A5

UPC: 662073152477

to view pricing and more.
Documents & Guides
ALB 800T-FXJ2A5 30MM PUSH-PUL

Overview

ALB 800T-FXJ2A5 30MM PUSH-PUL
Also known as: 662073152477, 800T-FXJ2A5

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton