3/4" Liquidtight Steel Flex, UL Listed, Type LFMC, Orange, 1000' Reel

Item #: 1120934

Cat #: 6203-60-OE

UPC: 077680232823

Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Steel Flex, UL Listed, Type LFMC, Low Carbon Steel Core, PVC Jacket, Orange, 1000 Foot Reel, UL Bonding Strip

Overview

3/4 Inch Liquidtight Steel Flex, UL Listed, Type LFMC, Low Carbon Steel Core, PVC Jacket, Orange, 1000 Foot Reel, UL Bonding Strip

UL LIQUIDTUFF™ Liquidtight Flexible Steel Conduit designed for use as a raceway for power, control and communication cables in accordance with Article 350 of the National Electrical Code.

Also known as: 077680232823, 6203-60-OE

Specifications

Diameter: 3/4 in
Length: 1000 ft
Color: Orange
Jacket: PVC
Material: Steel
Package Type: Reel
Family / Style: LIQUID-TUFF™
Type: Type LFMC
Diameter: 3/4 in
Color: Orange
Material: Steel
Family / Style: LIQUID-TUFF™
Length: 1000 ft
Jacket: PVC
Package Type: Reel
Type: Type LFMC