
3/4" Liquidtight Flexible Steel Conduit, Computer Blue, 1000' Reel
Item #: 1120963
Cat #: 6403-60-00
UPC: 077680175168
Sign In or Register to view pricing and more.
Documents & Guides
Computer Blue UL LIQUID-TUFF™ Liquidtight Flexible Metal Steel Conduit, Type LFMC, 6400 Series, Hot Dipped Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. 3/4 inch Diameter, 1000 Foot Reel
Overview
Computer Blue UL LIQUID-TUFF™ Liquidtight Flexible Metal Steel Conduit, Type LFMC, 6400 Series, Hot Dipped Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. 3/4 inch Diameter, 1000 Foot Reel
UL LIQUID-TUFF™ Computer Blue Liquidtight Flexible Steel Conduit designed for use as a raceway for power, control and communication cables in accordance with Article 350 of the National Electrical Code.
Also known as: 077680175168, 6403-60-00
Specifications
| Diameter: | 3/4 in |
| Color: | Blue |
| Jacket: | PVC |
| Material: | Steel |
| Diameter: | 3/4 in |
| Jacket: | PVC |
| Color: | Blue |
| Material: | Steel |