4FT HV LINEAR LED WIDE POLYCARB

Item #: 1121136

Cat #: PLL4/UNV34S903

UPC: 662276509672

to view pricing and more.
Documents & Guides
No Documents Available
4FT HV LINEAR LED WIDE POLYCARB

Overview

4FT HV LINEAR LED WIDE POLYCARB
Also known as: 662276509672, PLL4/UNV34S903

Specifications

Wattage: 63
IP/NEMA Rating: IP66, NEMA 4X
Lumens: 7000
Length: 4 ft, 48 in
Light Technology: LED
Volts AC: 347 - 480
Wattage: 63
Lumens: 7000
Light Technology: LED
IP/NEMA Rating: IP66, NEMA 4X
Length: 4 ft, 48 in
Volts AC: 347 - 480