PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Item #: 1121190

Cat #: 9013FHG12J69M1XZ22

UPC: 785901307891

to view pricing and more.
Documents & Guides
No Documents Available
PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Overview

PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Also known as: 785901307891, 9013FHG12J69M1XZ22

Specifications

Type: Pressure Switch
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Type: Pressure Switch
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1