14/4 FACMC W/ 1 TWISTED SHLD PAIR

Item #: 1121197

Cat #: 1886R60-00

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
14/4 FACMC W/ 1 TWISTED SHLD PAIR

Overview

14/4 FACMC W/ 1 TWISTED SHLD PAIR

Armoured fire alarm cable is a 105 ºC degree 300 volt rated product and is available in 3 to5 conductors in gauge sizes 18 AWG to 12 AWG. Intended uses are for life protection and security systems.

Also known as: 1886R60-00

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Gauge: 14 AWG
Conductors: 4
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 14 AWG
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Conductors: 4