Mini Pendant, 1-Light, Medium Base, Olde Bronze

Item #: 1121432
Cat #: 43927OZ
UPC: 783927491686
Sign In or Register to view pricing and more.
Documents & Guides
Mini Pendant, 1-Light, Medium Base, Olde Bronze Finish, Satin Etched Cased Opal Glass Diffuser, Accepts Incandescent, LED or CFL A19 Lamp

Overview

Mini Pendant, 1-Light, Medium Base, Olde Bronze Finish, Satin Etched Cased Opal Glass Diffuser, Accepts Incandescent, LED or CFL A19 Lamp
Also known as: 783927491686, 43927OZ

Specifications

Color: Olde Bronze
Volts AC: 120
Width: 4 in
Height: 19 in
Material: Steel
Type: Mini Pendant
Color: Olde Bronze
Width: 4 in
Material: Steel
Volts AC: 120
Height: 19 in
Type: Mini Pendant

Customer Reviews

No reviews for this product
(0)