This product has been discontinued.

Single-Pole Toggle Switch, 15A, 120VAC, Ivory, Cheetah Series
Item #: 112149
Cat #: 6000-C0I
UPC: 078477470343
to view pricing and more.
Documents & Guides
Single-Pole Toggle Switch, 15A, 120VAC, Ivory, Cheetah SeriesSingle-Pole Toggle Switch, 15A, 120VAC, Ivory, No Ground, Cheetah Series
Overview
Single-Pole Toggle Switch, 15A, 120VAC, Ivory, Cheetah SeriesSingle-Pole Toggle Switch, 15A, 120VAC, Ivory, No Ground, Cheetah Series
Also known as: 078477470343, 6000-C0I
Specifications
| Type: | Toggle Switch, Grounding, Residential Grade |
| Volts AC: | 120 |
| Poles: | 1 |
| Amps: | 15 |
| Color: | Ivory |
| Type: | Toggle Switch, Grounding, Residential Grade |
| Poles: | 1 |
| Color: | Ivory |
| Volts AC: | 120 |
| Amps: | 15 |