Bull Point Chisel

Item #: 1121847

Cat #: 48-62-4077

UPC: 045242154302

Sign In or Register to view pricing and more.
Documents & Guides
Chisel, Bull Point, Length: 16", Shank: SDS.-Max.

Overview

Chisel, Bull Point, Length: 16", Shank: SDS.-Max.

Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Designed for starting holes in concrete slabs, general chipping and breaking applications. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.

Also known as: 045242154302, 48-62-4077

Features & Benefits

  • Up to 20% longer life
  • High grade forged steel for durability
  • Starts holes in concrete slabs, general chipping and breaking
  • Designed for SDS max rotary hammers
  • Use in hammer only mode

Specifications

Type: Chisel, Bull Point
Length: 16 in
Type: Chisel, Bull Point
Length: 16 in