Theft-Deterrent Grounding Busbar, Wall Mount Assembly

Item #: 1122000

Cat #: TDSGAWB17

UPC: 782856789406

to view pricing and more.
Documents & Guides
CAD TDSGAWB17 BAR ASSY GRD BU

Overview

CAD TDSGAWB17 BAR ASSY GRD BU

Mount assembly for theft deterrent ground bar.

Also known as: 782856789406, TDSGAWB17

Features & Benefits

  • Utilizes a utility or telecom tower's or other mounting structure’s connection to a ground ring to provide equipotential bonding and a low-impedance path to ground
  • Can be used for any mounting application and in any configuration
  • Accepts standard telecommunication grounding lugs (lugs not included)
  • Includes 17 Standard Spacers (TDSGAS)

Specifications

Width: 2 in
Material: Copper
Standards: California Proposition 65
Finish: Tinned
Width: 2 in
Standards: California Proposition 65
Material: Copper
Finish: Tinned