Spacer for Theft-Deterrent Grounding Busbar, Pole Mount
Item #: 1122002
Cat #: TDSGAP
UPC: 782856789369
to view pricing and more.
Documents & Guides
CAD TDSGAP SPACER GRD BUS POL
Overview
CAD TDSGAP SPACER GRD BUS POL
Spacer used for theft deterrent ground bars.
Also known as: 782856789369, TDSGAP
Features & Benefits
- Extra spacers available for additional conductor connections
- Additional standard spacers for use with all Theft-Deterrent Grounding Busbar assemblies
- Pole mount spacers are curved to fit next to the mounting pole
Specifications
| Width: | 1 in |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Finish: | Tinned |
| Width: | 1 in |
| Standards: | California Proposition 65 |
| Material: | Copper |
| Finish: | Tinned |