4FT LED WRAP 4000LM 4000K DIM 0-10V DIM

Item #: 1122010

Cat #: LBL4-4000LM-80CRI-40K-MIN1-ZT-MVOLT

UPC: 191723020670

to view pricing and more.
Documents & Guides
4FT LED WRAP 4000LM 4000K DIM 0-10V DIM

Overview

4FT LED WRAP 4000LM 4000K DIM 0-10V DIM
Also known as: 191723020670, LBL4-4000LM-80CRI-40K-MIN1-ZT-MVOLT

Specifications

Wattage: 32
Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 32
Lumens: 4000
Color: White
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277