Meter Base, 7 Jaw, 480A, OH/UG, Type K7, Closing Plate, 3PH

Item #: 112202

Cat #: 9817-9802

UPC: 783643180208

Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 7 Jaw, 480 Amp, OH/UG, Type K7, Closing Plate, Steel Enclosure, 3-Phase

Overview

Meter Base, 7 Jaw, 480 Amp, OH/UG, Type K7, Closing Plate, Steel Enclosure, 3-Phase
Also known as: 783643180208, 9817-9802

Specifications

Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 120/240
Amps: 480
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 7
Amps: 480
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R