Auxilary Contact, Side Mount, for XT Control relays, 1NO/NC, 10A

Item #: 112210

Cat #: XTCEXSBN11

UPC: 015082784250

Sign In or Register to view pricing and more.
Documents & Guides
Side Auxiliary Contact with 1 N.O. & 1 N.C. Contacts. Used with Sequence B, Frame D-G IEC Contactors.

Overview

Side Auxiliary Contact with 1 N.O. & 1 N.C. Contacts. Used with Sequence B, Frame D-G IEC Contactors.

The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A

Also known as: 015082784250, XTCEXSBN11

Specifications

Type: 1 N.O. / 1 N.C., IEC, Auxiliary Contact
Mounting: Side
Amps: 10
Volts DC: 600
Volts AC: 600
Type: 1 N.O. / 1 N.C., IEC, Auxiliary Contact
Amps: 10
Volts AC: 600
Mounting: Side
Volts DC: 600