9W CFL Retrofit LED Lamp, 41K

Item #: 1122295

Cat #: LED9/PB/GX24Q/V/841/G2

UPC: 046135750397

to view pricing and more.
Documents & Guides
LED Lamp, 9 Watt, 1000 Lumen, 4100K, 80 CRI, GX24q 4-Pin Base, Vertical Configuration, 24 Per Case *Sylvania Part # 75039*

Overview

LED Lamp, 9 Watt, 1000 Lumen, 4100K, 80 CRI, GX24q 4-Pin Base, Vertical Configuration, 24 Per Case *Sylvania Part # 75039*

The Ledvance Sylvania SYLLED9/PB/GX24Q/V-75039 is a 9 watt - 120 volt vertical LED lamp that features a GX24q 4-pin base. This lamp produces 1000 lumens and a color temperature of 4100 K.

Also known as: 046135750397, LED9/PB/GX24Q/V/841/G2

Specifications

Lumens: 1000
Family / Style: SubstiTUBE
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 4-Pin (GX24Q)
Lumens: 1000
Color Temperature: 5000 (Bright White)
Wattage: 9
Dimmable: No
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 4-Pin (GX24Q)