SpectraCool Narrow Indoor/Outdoor AC, 8000 BTU 230V, Brushed, SS304

Item #: 1122547

Cat #: N360826G051

UPC: 783510238766

to view pricing and more.
SpectraCool Narrow Indoor/Outdoor ACs provide space-saving solution on low-depth cabinets. This SpectraCool Narrow Indoor/Outdoor AC, N360826G051 item is rated 8000 BTU 230V with material of SS304 finish Brushed.

Overview

SpectraCool Narrow Indoor/Outdoor ACs provide space-saving solution on low-depth cabinets. This SpectraCool Narrow Indoor/Outdoor AC, N360826G051 item is rated 8000 BTU 230V with material of SS304 finish Brushed.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510238766, N360826G051

Specifications

Width: 11.500 in
Depth: 14 in
Height: 36 in
BTU: 8000
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Wattage: 2345
Width: 11.500 in
Height: 36 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Depth: 14 in
BTU: 8000
Material: Stainless Steel 304
Wattage: 2345