
to view pricing and more.
Documents & Guides
SUP A1200HS 6 HS Deep Strut 12GA 1-
Overview
SUP A1200HS 6 HS Deep Strut 12GA 1-
Also known as: 616013015995, A1200HS-6
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Width: | 1-5/8 in |
| Length: | 6 ft |
| Finish: | Gold Galvanized |
| Height: | 1 5/8 in |
| Width: | 1-5/8 in |
| Finish: | Gold Galvanized |
| Material: | Steel |
| Length: | 6 ft |