TALON 200A 4J RGLS 1POS NO BPS MS OH/UG

Item #: 112269

Cat #: UAT417-XG

UPC: 783643175082

Sign In or Register to view pricing and more.
Documents & Guides
200A 4J RGLS 1POS NO BPS MS OH/UG

Overview

200A 4J RGLS 1POS NO BPS MS OH/UG
Also known as: 783643175082, UAT417-XG

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1